• The item cannot be ordered due to missing prices.

GARANT Master Mute boring bar shank vibration damping, 8×D, System / shank ⌀: DM/60

Article no.: 264930 DM/60

Select article variation and quantity

System / shank ⌀ Unit price incl. VAT
  • Boring depth up to: 8×D
  • Vibration: damped
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Boring depth up to 8×D
Vibration damped
System DM
Through-coolant yes
Overall length L 628 mm
Centre offset H base body 10 mm
non-clamping range S 230 mm
recommended clamping length 240 mm
Assembly bolt set 269026 3
Plug connector for coolant connection 269208
High-pressure connecting hose 269207
suitable interchangeable cutting heads 264838; 264839
Type of product Boring bar shanks

Identification numbers & Classifications

Article number 264930 DM/60
EAN / GTIN 4062406231354
Manufacturer number 264930 DM/60

Description

Supplied with:

Reducing adaptor for coolant connection.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3.
Convenient boring bar orientation by set-up head No. 265001.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart