{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 50 mm | |
Boring depth up to | 10×D | |
Vibration | damped | |
System | DM | |
Through-coolant | yes | |
Overall length L | 668 mm | |
Centre offset H base body | 5 mm | |
non-clamping range S | 215.9 mm | |
recommended clamping length | 200 mm | |
Assembly bolt | 269025 1 | |
Type of product | Cutting head |
Article number | 264922 DM/50 | |
Manufacturer number | 090-40DMX55010 |