• The item cannot be ordered due to missing prices.

GARANT Master Mute boring bar shank vibration damping QC/20

Article no.: 264894 QC/20

Select article variation and quantity

System / shank ⌀ Unit price incl. VAT
  • Boring depth up to: 11×D
  • Vibration: damped
  • System: QC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Boring depth up to 11×D
Vibration damped
System QC
Through-coolant yes
Overall length L 260 mm
non-clamping range S 119 mm
recommended clamping length 80 mm
Assembly bolt set 269026 1
Plug connector for coolant connection 269208
High-pressure connecting hose 269207
suitable interchangeable cutting heads 264834; 264835
Type of product Boring bar shanks

Identification numbers & Classifications

Article number 264894 QC/20
EAN / GTIN 4062406231200
Manufacturer number 264894 QC/20

Description

Version:

Shank carbide reinforced.

Supplied with:

Reducing adaptor for coolant connection.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3.
Convenient boring bar orientation by set-up head No. 265001.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart