• The item cannot be ordered due to missing prices.

GARANT Master Mute cutting head QC/28

Article no.: 264834 QC/28

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: QC
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Mute
    Application type right-hand
    System QC
    Through-coolant yes
    Cutting point / joint 20 mm
    ISO code cutting head STUCR
    suitable indexable insert TC.. 1102..
    Approach angle 93 degrees
    Minimum pre-drill ⌀ Dmin 24 mm
    Centre offset L3 13 mm
    Overall length L 20 mm
    Insert screw 269023 2
    Type of product Cutting head

    Identification numbers & Classifications

    Article number 264834 QC/28
    EAN / GTIN 4251414902725
    Manufacturer number 264834 QC/28

    Description

    Suitable for:

    Boring bar shanks No. 264890, 264894 and 264898.

    Note:

    Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

    Downloads & documents

    Suitable products

    Spare parts

    From the same series "Master Mute" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart