• The item cannot be ordered due to missing prices.

Cutting head ST/12

Article no.: 264826 ST/12

Select article variation and quantity

System / insert size Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Insert size 11 mm
    Application type right-hand
    Through-coolant yes
    Cutting point / joint 25 mm
    ISO code cutting head SDUCR
    suitable indexable insert DC.. 11T3..
    Approach angle 93 degrees
    Minimum pre-drill ⌀ Dmin 32 mm
    Centre offset L3 17 mm
    Overall length L 35 mm
    Insert assignment left-hand and neutral
    Type of product Cutting head

    Identification numbers & Classifications

    Article number 264826 ST/12
    EAN / GTIN 2050002059221
    Manufacturer number 260316 25/11

    Description

    Suitable for:

    Boring bar shanks No. 320102, 320104, 320407, 320409 and 320410.

    Spare part:

    Insert screw on request.

    Note:

    Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart