{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 160408 | |
Corner radius | 0.8 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MM | |
Cutting depth ap | 0.3 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 50 m/min - 200 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 261476 HBT130 | |
EAN / GTIN | 4062406257743 | |
Manufacturer number | 261476 HBT130 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
VCMT 160408 HBT130 |
||||||
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HBT130 | HB7020 | HB7140-1 | HBT020 | HB725-1 | HB7130-2 |
Feed f | 0.05 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.12 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | M | P | M | P | UNI | M |