• The item cannot be ordered due to missing prices.

Alternative article:

VC.T 160404, Grade: HB7140-1

Article no.: 261458 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCMT 160404
Corner radius 0.4 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 60 m/min - 230 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261458 HB7140-1
EAN / GTIN 4045197819512
Manufacturer number 261458 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


VC.T 160404, Grade: HB7140-1

VC.T 160404, Grade: HB7140-1

Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm
Cutting depth ap 0.5 mm - 2.5 mm 0.1 mm - 1 mm 0.3 mm - 2.5 mm 0.5 mm - 2.5 mm
Chip breaker VM M MM VM
Feed f 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.05 mm/rev. - 0.35 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Main application M M M M
Cutting speed vc main application 60 m/min - 230 m/min 60 m/min - 220 m/min 50 m/min - 200 m/min 70 m/min - 240 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart