{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 160402 | |
Corner radius | 0.2 mm | |
Grade | HB7415-1 | |
Tool material | Carbide | |
Main application | S | |
Cutting conditions | continuous | |
Chip breaker | TIS | |
Tolerance | M | |
Cutting depth ap | 0.05 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 50 m/min - 110 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261370 HB7415-1 | |
EAN / GTIN | 4062406749774 | |
Manufacturer number | 261370 HB7415-1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() VC.T 160402 HB7415-1 |
|||
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm |
Cutting depth ap | 0.05 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm |
Grade | HB7415-1 | HB7120-1 | HB7010-1 |
Chip breaker | TIS | VS | SS |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. |
Main application | S | M | P |
Cutting speed vc main application | 50 m/min - 110 m/min | 90 m/min - 290 m/min | 150 m/min - 500 m/min |