• The item cannot be ordered due to missing prices.

Boring bar steel 8/05 mm

Article no.: 261357 8/05

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 8 mm
    Insert size 5 mm
    Application type left-hand
    Boring depth up to 3×D
    Standard Works standard
    Through-coolant yes
    ISO code toolholder A08F SVXCR/L05
    Setting angle κ 113 degrees
    suitable indexable insert VC.. 0501..
    Minimum pre-drill ⌀ Dmin 9.2 mm
    Centre offset L3 5 mm
    Clamping height L2 7.5 mm
    Usable depth T 3 mm
    Neck width L4 6 mm
    Head length L1 15 mm
    Overall length L 80 mm
    Pack of insert screws 269028 27
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 261357 8/05
    EAN / GTIN 4062406285722
    Manufacturer number 261357 8/05

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart