• The item cannot be ordered due to missing prices.

Steel boring bar A.. SVXCR 113°, for indexable inserts VC.., right-hand

Article no.: 261356 8/05

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 5 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A08F SVXCR/L05
Setting angle κ 113 degrees
suitable indexable insert VC.. 0501..
Minimum pre-drill ⌀ Dmin 9.2 mm
Centre offset L3 5 mm
Clamping height L2 7.5 mm
Usable depth T 3 mm
Neck width L4 6 mm
Head length L1 15 mm
Overall length L 80 mm
Set of insert screws 269028 27
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 261356 8/05
EAN / GTIN 4062406285685
Manufacturer number 261356 8/05
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
Your contact person
To shopping cart