• The item cannot be ordered due to missing prices.

Boring bar steel, right-hand, Shank ⌀ / insert size: 8/05mm

Article no.: 261352 8/05

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 5 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A08F SVVCR/L05
Setting angle κ 72.5 degrees
suitable indexable insert VC.. 0501..
Minimum pre-drill ⌀ Dmin 10.2 mm
Centre offset L3 5.5 mm
Clamping height L2 7.5 mm
Usable depth T 3,5 mm
Neck width L4 6 mm
Head length L1 15 mm
Overall length L 80 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261352 8/05
EAN / GTIN 4045197941558
Manufacturer number 261352 8/05

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart