• The item cannot be ordered due to missing prices.

Boring bar steel, left-hand, Shank ⌀ / insert size: 12/07mm

Article no.: 261339 12/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Norm: Werksnorm
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Schaft-⌀ Ds 12 mm
Plattengröße 7 mm
Application type left-hand
Boring depth up to 3×D
Norm Werksnorm
Through-coolant yes
ISO-Code Halter A12L SVJCR/L07
Einstellwinkel κ 142 Grad
passende Wendeschneidplatte VC.. 0702..
Mindestvorbohr-⌀ Dmin 13 mm
Mittenversatz L3 2 mm
Spannhöhe L2 11 mm
Halsbreite L4 7,8 mm
Kopflänge L1 18 mm
Gesamtlänge L 140 mm
Wendeplattenschrauben-Set 269028 27
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 261339 12/07
EAN / GTIN 4045197941282
Manufacturer number 261339 12/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart