• The item cannot be ordered due to missing prices.

Boring bar carbide 12/07 mm

Article no.: 261337 12/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E12K SVVCR/L07
Setting angle κ 72.5 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 15.5 mm
Centre offset L3 9 mm
Clamping height L2 11 mm
Usable depth T 6 mm
Neck width L4 9 mm
Head length L1 40 mm
Overall length L 125 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261337 12/07
EAN / GTIN 4062406285586
Manufacturer number 261337 12/07

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart