This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting head DM/16

Article no.: 261322 DM/16

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 16 mm
Application type left-hand
System DM
Through-coolant yes
ISO code cutting head SVUCR/L 16
suitable indexable insert VC.. 1604..
suitable base body 264910 – 264922
Minimum pre-drill ⌀ Dmin 49 mm
Centre offset L3 27 mm
Overall length L 32 mm
Insert screw 269023 3
Type of product Cutting head

Identification numbers & Classifications

Article number 261322 DM/16
Manufacturer number 090-50633DM1693

Description

Version:

Interchangeable cutting heads for vibration-damping base bodies.

Application:

Vibration damping effect up to a maximum overhang of 14×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart