• The item cannot be ordered due to missing prices.

Screw-on toolholder, right-hand, Shank / insert size: 25/16mm

Article no.: 261312 25/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 16 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SVJCR/L 2525M16
suitable indexable insert VC.. 1604..
Functional width L4 32 mm
Head length L1 32.5 mm
Overall length L 150 mm
Pack of insert screws 269028 2
Shim 269005 8
Shim screw 269013 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 261312 25/16
EAN / GTIN 4045197653857
Manufacturer number 261312 25/16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart