{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT160408 | |
Corner radius | 0.8 mm | |
Grade | CCX | |
Tool material | Cermet | |
Coating | coated | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PP | |
Cutting depth ap | 0.1 mm - 1 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 140 m/min - 300 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261184 CCX | |
EAN / GTIN | 4960664912155 |
This article |
Recommendations |
||
---|---|---|---|
VBMT 160408, Grade: CCX |
|||
Number of changes/inserts | 2 | 2 | 2 |
Cutting conditions | continuous | continuous | continuous |
Grade | CCX | HB7010-1 | HB7010-1 |
Chip breaker | PP | SS | SS |
Main application | P | P | P |
Cutting speed vc main application | 140 m/min - 300 m/min | 150 m/min - 500 m/min | 150 m/min - 500 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |