{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 110304 | |
Corner radius | 0.4 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 70 m/min - 260 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261144 HB7140-1 | |
EAN / GTIN | 4045197819383 | |
Manufacturer number | 261144 HB7140-1 |
This article |
Recommendations |
|||
---|---|---|---|---|
VBMT 110304, Grade: HB7140-1 |
||||
Number of changes/inserts | 2 | 2 | 2 | 2 |
ISO code indexable insert | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.4 mm - 1.5 mm | 0.2 mm - 1.5 mm |
Chip breaker | VS | SS | PF | VS |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |