• The item cannot be ordered due to missing prices.

Steel boring bar A.. SVJBR 142°, for indexable inserts VB.., right-hand

Article no.: 261124 20/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A20Q SVJBR/L11
Setting angle κ 142 degrees
suitable indexable insert VB.. 1103..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 2 mm
Clamping height L2 19 mm
Neck width L4 11 mm
Head length L1 38 mm
Overall length L 180 mm
Set of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 261124 20/11
EAN / GTIN 4045197778376
Manufacturer number 261124 20/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart