• The item cannot be ordered due to missing prices.

Screw-on toolholder, left-hand, Shank / insert size: 20/11mm

Article no.: 261107 20/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 11 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SVHBR/L 2020K11
suitable indexable insert VB.. 1103..
Functional width L4 25 mm
Head length L1 17 mm
Overall length L 125 mm
Set of insert screws 269028 22
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 261107 20/11
EAN / GTIN 4045197655738
Manufacturer number 261107 20/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart