{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 16T308 | |
Corner radius | 0.8 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260988 HB7020 | |
EAN / GTIN | 4045197711113 | |
Manufacturer number | 260988 HB7020 |
This article |
Recommendations |
|
---|---|---|
TCMT 16T308, Grade: HB7020 |
||
Number of changes/inserts | 3 | 3 |
Corner radius | 0.8 mm | 0.8 mm |
ISO code indexable insert | TCMT 16T308 | TCMT 16T308 |
Tool material | Carbide | Carbide |
Grade | HB7020 | HBT020 |
Main application | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning |