{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 110202 | |
Corner radius | 0.2 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Coating | coated | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260980 HB7130-2 | |
EAN / GTIN | 4067263291015 | |
Manufacturer number | 260980 HB7130-2 |
This article |
Recommendations |
||
---|---|---|---|
TC.T 110202, Grade: HB7130-2 |
on request
In stock
347 pieces in stock
from
1
Pieces
€ 9,48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 7,90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
480 pieces in stock
from
1
Pieces
€ 9,30
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 7,75
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 mm | 0,2 mm | 0,2 mm |
Finishing/roughing assignment | Finishing | Voor-/nabewerken | Voor-/nabewerken |
Tool material | Carbide | HM | HM |
Grade | HB7130-2 | HB7020 | HB7140-1 |
Chip breaker | VM | SM | VM |
Main application | M | P | M |
Type of product | Indexable insert for turning | Wisselplaat voor het draaien | Wisselplaat voor het draaien |