• The item cannot be ordered due to missing prices.

TCMT 16T304, Grade: HB7140-2

Article no.: 260956 HB7140-2

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TCMT 16T304
Corner radius 0.4 mm
Grade HB7140-2
Tool material Carbide
Main application M
Cutting conditions heavily interrupted
Chip breaker VS
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 70 m/min - 230 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260956 HB7140-2
EAN / GTIN 4067263329633
Manufacturer number 260956 HB7140-2

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart