• The item cannot be ordered due to missing prices.

Screw-on toolholder, right-hand, Shank / insert size: 16/11mm

Article no.: 260906 16/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 11 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder STGCR/L 1616H11
suitable indexable insert TC.. 1102..
Functional width L4 20 mm
Head length L1 19 mm
Overall length L 100 mm
Pack of insert screws 269028 18
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260906 16/11
EAN / GTIN 4045197805904
Manufacturer number 260906 16/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart