• The item cannot be ordered due to missing prices.

Screw-on toolholder, right-hand, Shank / insert size: 10/11mm

Article no.: 260904 10/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 10 mm
Insert size 11 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder STJCR/L 1010M11
suitable indexable insert TC.. 1102..
Functional width L4 10 mm
Head length L1 16 mm
Overall length L 150 mm
Pack of insert screws 269021 1
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260904 10/11
EAN / GTIN 4045197798008
Manufacturer number 260904 10/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart