{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SCMT 120408 | |
Corner radius | 0.8 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.12 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Coating | TiCN | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260795 HBT020 | |
EAN / GTIN | 4062406257453 | |
Manufacturer number | 260795 HBT020 |
This article |
Recommendations |
||
---|---|---|---|
SCMT 120408, Grade: HBT020 |
|||
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | SCMT 120408 | SCMT 09T308 | SCMT 120408 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing |
Grade | HBT020 | HB7020 | HB7020 |
Chip breaker | PM | SM | SM |
Main application | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |