• The item cannot be ordered due to missing prices.

SCMT 120404, Grade: HBT130

Article no.: 260793 HBT130
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SCMT 120404
Corner radius 0.4 mm
Grade HBT130
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker MM
Cutting depth ap 0.3 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.35 mm/rev.
Cutting speed vc main application 50 m/min - 200 m/min
Coating TiCN
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260793 HBT130
EAN / GTIN 4062406257422
Manufacturer number 260793 HBT130

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


SCMT 120404, Grade: HBT130

SCMT 120404, Grade: HBT130

Number of changes/inserts 4 4 4 4 4 4 4 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning Semi-roughing Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Semi-roughing Skrubbearbejdning-sletbearbejdning Finishing Finishing
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Cutting conditions slightly interrupted continuous continuous slightly interrupted slightly interrupted slightly interrupted slightly interrupted slightly interrupted
Cutting depth ap 0.3 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.3 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm
Chip breaker MM VM VM VM VM MM VM VM
Cutting speed vc main application 50 m/min - 200 m/min 80 m/min - 260 m/min 80 m/min - 260 m/min 60 m/min - 230 m/min 60 m/min - 230 m/min 50 m/min - 200 m/min 70 m/min - 240 m/min 70 m/min - 240 m/min

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart