• The item cannot be ordered due to missing prices.

SC.T 09T304, Grade: HB7020

Article no.: 260762 HB7020

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SCMT 09T304
Corner radius 0.4 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SM
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 4
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260762 HB7020
EAN / GTIN 4045197699749
Manufacturer number 260762 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


SC.T 09T304, Grade: HB7020

SC.T 09T304, Grade: HB7020

Number of changes/inserts 4 4 4 4
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm
Finishing/roughing assignment Semi-roughing Semi-roughing Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning
Tool material Carbide Carbide Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted slightly interrupted slightly interrupted
Cutting speed vc main application 120 m/min - 350 m/min 120 m/min - 350 m/min 100 m/min - 280 m/min 100 m/min - 280 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart