{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SCMT 09T304 | |
Corner radius | 0.4 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 80 m/min - 270 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260742 HB7130-2 | |
EAN / GTIN | 4062406750268 | |
Manufacturer number | 260742 HB7130-2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() SCMT 09T304 HB7130-2 |
|||||
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | SCMT 09T304 | SCMT 09T304 | SCMT 120404 | SCMT 09T304 | SCMT 120404 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | HB7130-2 | HB7140-1 | HB7140-1 | HBT130 | HB7130-2 |
Main application | M | M | M | M | M |
Cutting speed vc main application | 80 m/min - 270 m/min | 70 m/min - 260 m/min | 70 m/min - 260 m/min | 60 m/min - 220 m/min | 80 m/min - 270 m/min |