• The item cannot be ordered due to missing prices.

Screw-on toolholder, neutral, Shank / insert size: 16/09mm

Article no.: 260711 16/09

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Innenkühlung: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Plattengröße 9 mm
Einsatzart neutral
Standard DIN ISO 5610
Innenkühlung no
ISO-Code Halter SSDCN 1616H09
passende Wendeschneidplatte SC.. 09T3..
Funktionsbreite L4 neutrale Halter 8 mm
Overhang L1 neutral holders 9 mm
Overall length L neutral holders 100 mm
Wendeplattenschrauben-Set 269028 2
Unterlegplatte 269005 12
Schraube für Unterlegplatte 269013 2
Setting angle κ 45 degrees
Anwendung External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260711 16/09
EAN / GTIN 4045197655448
Manufacturer number 260711 16/09
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart