• The item cannot be ordered due to missing prices.

Screw-on toolholder, right-hand, Shank / insert size: 20/09mm

Article no.: 260706 20/09

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 9 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SSSCR/L 2020K09
suitable indexable insert SC.. 09T3..
Functional width L4 25 mm
Head length L1 20 mm
Overall length L 125 mm
Pack of insert screws 269028 2
Shim 269005 12
Shim screw 269013 2
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260706 20/09
EAN / GTIN 4045197653291
Manufacturer number 260706 20/09
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart