• The item cannot be ordered due to missing prices.

Screw-on toolholder 25/06 mm

Article no.: 260607 25/06
  • Standard: Works standard
  • Through-coolant: no

Product details

Technical Data

Shank size 25 mm
Insert size 6 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SRGCR/L 2525M06
suitable indexable insert RC.T 0602
Functional width L4 32 mm
Head length L1 15.3 mm
Overall length L 150 mm
Pack of insert screws 269028 22
Setting angle κ 30 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260607 25/06
EAN / GTIN 4062406059484
Manufacturer number 260607 25/06

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart