{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT11T308 | |
Corner radius | 0.8 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Coating | coated | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 80 m/min - 330 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260492 CA025P |
This article |
Recommendations |
|
---|---|---|
DC.T 11T308, Grade: CA025P |
||
Number of changes/inserts | 2 | 2 |
ISO code indexable insert | DCMT11T308 | CCMT 060208 |
Tool material | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 3 mm | 0.4 mm - 2 mm |
Grade | CA025P | HB7020 |
Main application | P | P |
Cutting speed vc main application | 80 m/min - 330 m/min | 120 m/min - 350 m/min |