This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting head, right-hand, System / insert size: QC/11

Article no.: 260405 QC/11

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: QC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 11 mm
Application type right-hand
System QC
Through-coolant yes
ISO code cutting head SDQCR/L 11T3
suitable indexable insert DC.. 11T3..
suitable base body 264900 – 264908
Minimum pre-drill ⌀ Dmin 26 mm
Centre offset L3 15 mm
Overall length L 22 mm
Insert screw 269023 2
Type of product Cutting head

Identification numbers & Classifications

Article number 260405 QC/11
Manufacturer number 090-50231QC111075

Description

Version:

Interchangeable cutting heads for vibration-damping base bodies.

Application:

Vibration damping effect up a maximum overhang of 14×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart