{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T302 | |
Corner radius | 0.2 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M | |
Cutting depth ap | 0.1 mm - 1 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260377 HBT130 | |
EAN / GTIN | 4062406720049 | |
Manufacturer number | 260377 HBT130 |
This article |
Recommendations |
||
---|---|---|---|
DCMT 11T302, Grade: HBT130 |
|||
ISO code indexable insert | DCMT 11T302 | DCMT 11T302 | DCMT 11T302 |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Cutting speed vc main application | 60 m/min - 220 m/min | 70 m/min - 260 m/min | 80 m/min - 270 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |