• The item cannot be ordered due to missing prices.

Boring bar, steel, left-hand, Shank ⌀ / insert size: 8/04mm

Article no.: 260345 8/04

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 4 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A08F SDXCR/L04
Setting angle κ 93 degrees
suitable indexable insert DC.. 04T0..
Minimum pre-drill ⌀ Dmin 9.2 mm
Centre offset L3 5 mm
Clamping height L2 7.5 mm
Usable depth T 3 mm
Head length L1 15 mm
Overall length L 80 mm
Set of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260345 8/04
EAN / GTIN 4067263103950
Manufacturer number 260345 8/04
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart