• The item cannot be ordered due to missing prices.

Boring bar, steel, right-hand, Shank ⌀ / insert size: 25/11mm

Article no.: 260340 25/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Boring depth up to 3×D
Through-coolant yes
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260340 25/11
EAN / GTIN 4045197877833
Manufacturer number 260340 25/11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart