• The item cannot be ordered due to missing prices.

Screw-on toolholder 10/07 mm

Article no.: 260299 10/07

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 10 mm
Insert size 7 mm
Application type left-hand
Norm Works standard
Through-coolant no
ISO code toolholder SDACR/L 1010M07
suitable indexable insert DC.. 0702..
Functional width L4 10 mm
Head length L1 15 mm
Overall length L 150 mm
Pack of insert screws 269021 1
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260299 10/07
EAN / GTIN 4045197797919
Manufacturer number 260299 10/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart