This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Eco lever lock toolholder, short 16/11 mm

Article no.: 260294 16/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 16 mm
Insert size 11 mm
Application type right-hand
Through-coolant yes
ISO code toolholder SDJCR/L 1616X11
suitable indexable insert DC.. 11T3..
Functional width L4 20 mm
Head length L1 29 mm
Overall length L 74 mm
Pack of insert screws 269023 3
Shim 269007 1
Shim screw 269013 1
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260294 16/11
Manufacturer number 260294 16/11

Description

Version:

GARANT eco system screw-on toolholder with internal coolant feed to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and greater process reliability. With flank face cooling.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 319001319886 or for shank length < 125 mm plus No. 317900.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart