{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060202 | |
Corner radius | 0.2 mm | |
Grade | CA515 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 110 m/min - 380 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260190 CA515 | |
Manufacturer number | TAB00435 |
This article |
Recommendations |
|
---|---|---|
CCMT 060202, Grade: CA515 |
||
Number of changes/inserts | 2 | 2 |
Tool material | Carbide | Carbide |
Grade | CA515 | HB7010-1 |
Chip breaker | GK | SM |
Main application | P | P |
Cutting speed vc main application | 110 m/min - 380 m/min | 120 m/min - 440 m/min |
Tolerance | M | M |