• The item cannot be ordered due to missing prices.

CCMT 09T304 SP4019

Article no.: 260184 SP4019

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCMT 09T304
    Corner radius 0.4 mm
    Grade SP4019
    Tool material Carbide
    Main application UNI
    Cutting conditions continuous
    Chip breaker 73
    Cutting depth ap 0.2 mm - 5 mm
    Feed f 0.1 mm/rev. - 0.45 mm/rev.
    Cutting speed vc main application 30 m/min - 440 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Semi-roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260184 SP4019
    Manufacturer number 5660368

    Application Table

    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    Ti > 850 N/mm²
    S
    CuZn
    N
    Uni
     
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart