• The item cannot be ordered due to missing prices.

CCMT 060204 wiper CA515

Article no.: 260094 CA515
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCMT 060204
    Corner radius 0.4 mm
    Grade CA515
    Tool material Carbide
    Main application P
    Cutting conditions continuous
    Chip breaker WP
    Tolerance M
    Cutting depth ap 0.5 mm - 2.5 mm
    Feed f 0.05 mm/rev. - 0.25 mm/rev.
    Cutting speed vc main application 110 m/min - 380 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260094 CA515
    EAN / GTIN 4960664753215
    Manufacturer number TAB00446

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart