{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060204 | |
Corner radius | 0.4 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | HQ | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260092 PV720 | |
EAN / GTIN | 4960664723379 | |
Manufacturer number | TLD01521 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
CC.T 060204, Grade: PV720 |
||||||
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | CCMT 060204 | CCMT 060204 | CCMT 060204 | CCMT 060204 | CCMT 060204 | CC.T 060202 |
Cutting conditions | continuous | slightly interrupted | continuous | heavily interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.2 mm - 1 mm | 0.4 mm - 2 mm |
Chip breaker | HQ | SS | SS | SS | WSS | PF |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 2.5 mm/rev. | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.25 mm/rev. | 0.15 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | P | P | P | P | P | P |