{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCGT 09T301 | |
Corner radius | 0.1 mm | |
Type | SP4019 | |
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | continuous | |
Chip breaker | 62 | |
Cutting depth ap | 0.15 mm - 3 mm | |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 30 m/min - 440 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260076 SP4019 | |
EAN / GTIN | 2050001938916 | |
Manufacturer number | 5660440 | |
Manufacturer | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com |