• The item cannot be ordered due to missing prices.

CCMT 09T304 wiper, Type: HB7020

Article no.: 260059 HB7020

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T304
Corner radius 0.4 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker WSS
Tolerance M
Cutting depth ap 0.2 mm - 1 mm
Feed f 0.15 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 150 m/min - 400 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260059 HB7020
EAN / GTIN 4045197948830
Manufacturer number 260059 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CCMT 09T304 wiper, Type: HB7020

CCMT 09T304 wiper, Type: HB7020

Corner radius 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert CCMT 09T304 CCMT 09T304 CCMT 09T304
Finishing/roughing assignment Finishing Finishing Finishing
Grade HB7020 HB7020 HBT020
Feed f 0.15 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 2.5 mm/rev. 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 150 m/min - 400 m/min 150 m/min - 400 m/min 120 m/min - 330 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart