• The item cannot be ordered due to missing prices.

HOLEX Pro screw-on toolholder 25/09 mm

Article no.: 260048 25/09
New product

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 9 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder SCLCR/L 2525M09
suitable indexable insert CC.. 09T3..
Functional width L4 32 mm
Head length L1 19 mm
Overall length L 150 mm
Pack of insert screws 269028 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260048 25/09
EAN / GTIN 4067263109631
Manufacturer number 260048 25/09

Description

Version:

Targeted cooling on the cutting edge.

Note:

Coolant transfer under the head via hose connection (G1/8 inch – included in delivery).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart