• The item cannot be ordered due to missing prices.

CCGT 030101, Grade: PR1725

Article no.: 260040 PR1725
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 030101
Corner radius 0.1 mm
Grade PR1725
Tool material Carbide
Main application P
Secondary application M
Cutting conditions continuous
Chip breaker MP-CF
Cutting depth ap 0.03 mm - 0.2 mm
Feed f 0.02 mm/rev. - 0.1 mm/rev.
Cutting speed vc main application 60 m/min - 180 m/min
Cutting speed vc secondary application 100 m/min - 150 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260040 PR1725
EAN / GTIN 4960664890347
Manufacturer number TLM00056

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CCGT 030101, Grade: PR1725

CCGT 030101, Grade: PR1725

Number of changes/inserts 2 2 2
ISO code indexable insert CCGT 030101 CCGT 030101 CCGT 030101
Cutting depth ap 0.03 mm - 0.2 mm 0.05 mm - 0.5 mm 0.05 mm - 1.5 mm
Feed f 0.02 mm/rev. - 0.1 mm/rev. 0.03 mm/rev. - 0.1 mm/rev. 0.03 mm/rev. - 0.25 mm/rev.
Main application P N N
Cutting speed vc main application 60 m/min - 180 m/min 120 m/min - 600 m/min 50 m/min - 300 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart