{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 8 mm | |
Insert size | 6 mm | |
Application type | left-hand | |
Boring depth up to | 5×D | |
Through-coolant | yes | |
ISO code toolholder | A08X SCLCR/L06 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CC.. 0602.. | |
Minimum pre-drill ⌀ Dmin | 10 mm | |
Centre offset L3 | 5 mm | |
Clamping height L2 | 7 mm | |
Overall length L | 120 mm | |
Insert screw | 269022 2 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260029 8/06 | |
Manufacturer number | THC11601 |