• The item cannot be ordered due to missing prices.

Screw-on toolholder, left-hand, Shank / insert size: 25/12mm

Article no.: 260005 25/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 12 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SCRCR/L 2525M12
suitable indexable insert CC.. 1204..
Functional width L4 27 mm
Head length L1 20 mm
Overall length L 150 mm
Pack of insert screws 269028 16
Shim 269005 6
Shim screw 269013 5
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260005 25/12
EAN / GTIN 4045197772626
Manufacturer number 260005 25/12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart