• The item cannot be ordered due to missing prices.

Clamping toolholder SCSCR 45°, for indexable inserts CC.., right-hand, Shank / insert size: 8/06mm

Article no.: 260000 8/06

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 8 mm
Insert size 6 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SCSCR/L 0808D06
suitable indexable insert CC.. 0602..
Functional width L4 10 mm
Head length L1 12 mm
Overall length L 60 mm
Pack of insert screws 269028 22
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260000 8/06
EAN / GTIN 4045197929129
Manufacturer number 260000 8/06
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart