• The item cannot be ordered due to missing prices.

Lever screw, Type: 18

Article no.: 259018 18

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive SW3
Thread M8×1
Length L 21 mm
Tightening torque 5 Nm
Type of product Screw

Identification numbers & Classifications

Article number 259018 18
EAN / GTIN 4067263707790
Manufacturer number 259018 18

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart